1000W 1.90 cu. ft. Ducted Over the Range Microwave in Fingerprint Resistant Stainless Steel
1000W 1.90 cu. ft. Ducted Over the Range Microwave in Fingerprint Resistant Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flush built-in design
- Turntable-free design
- 3-speed, 300 CFM motor class
- 1.1 cu. ft. capacity
- Hidden venting
- Steam clean
- CleanRelease® non-stick interior
- 1,000-watt cooking power
- Adjustable LED cooktop lighting
- Tap-to-open door
-
Lead Law Compliant
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 12-3/4 in
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 17-7/8 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 30 in