This product requires certification to purchase.

16 cu. ft. Top Mount Freezer and Full Refrigerator in White

This product has been replaced by

Whirlpool White 16.3 cu. ft. Top Mount Freezer Refrigerator
Whirlpool 16.3 cu. ft. Top Mount Freezer Refrigerator in White
Manufacturer Part #WRTX5028PW
You last purchased this on
 
Whirlpool

16 cu. ft. Top Mount Freezer and Full Refrigerator in White

Brand image
You last purchased this on
 

This product has been replaced by

Whirlpool White 16.3 cu. ft. Top Mount Freezer Refrigerator
Whirlpool 16.3 cu. ft. Top Mount Freezer Refrigerator in White
Manufacturer Part #WRTX5028PW
Whirlpool

16 cu. ft. Top Mount Freezer and Full Refrigerator in White

  • Fast #
  • Part #WWRT106TFDW
  • Item #4912288
  • Manufacturer Part #WRT106TFDW
4.1 out of 5 Customer Rating
28 in. 16 cu. ft. Top Mount Freezer and Full Refrigerator

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Improved design
  • Freezer temperature control
  • EZ connect ice maker compatible
  • Quiet cooling
  • Compatible with 9630673 Ice Maker
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
16 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
33-1/2 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
4.03 cu ft
Height:
65-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
11.95 cu ft
Refrigerator Type:
Top Mount Freezer, Full
UL Listed:
Yes
Volts:
115V
Width:
28 in