16.3 cu. ft. Top Mount Freezer Refrigerator in White
16.3 cu. ft. Top Mount Freezer Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- LED interior lighting
- Flexi-Slide™ bin
- Electronic temperature controls
- Freezer temperature control
- EZ connect icemaker compatible
- Adjustable glass shelves
- Humidity-controlled crispers
- Adjustable door bins
- Compatible with 10846334 (W11729596) Ice Maker
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch Screen
- Depth:
- 31-22/25 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.03 cu ft
- Height:
- 66-63/100 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerator Capacity (Cu Ft):
- 12.27 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Volts:
- 115V
- Width:
- 28-13/100 in