This product requires certification to purchase.

18 cu. ft. Top Mount Freezer Refrigerator in Black

You last purchased this on
 
Whirlpool

18 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #WWRT108FFDB
  • Item #9414785
  • Manufacturer Part #WRT108FFDB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

18 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #WWRT108FFDB
  • Item #9414785
  • Manufacturer Part #WRT108FFDB
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Includes Flexi-Slide™ bin
  • Electronic temperature controls
  • EZ connect ice maker compatible
  • Clear, humidity controlled crispers
  • Compatible with 9630673 Ice Maker
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
18 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
33-1/2 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.09 cu ft
Handle Material:
Stainless Steel
Handle Type:
Reach-through
Height:
65-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Metal, Plastic
Number of Shelves:
3
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
13.06 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
Volts:
115V
Weight:
196 lb
Width:
29-3/4 in