18 cu. ft. Top Mount Freezer Refrigerator in Black
18 cu. ft. Top Mount Freezer Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes Flexi-Slide™ bin
- Electronic temperature controls
- EZ connect ice maker compatible
- Clear, humidity controlled crispers
- Frameless glass shelves
- Fingerprint resistant
- ADA Compliant
- Quiet Cooling
- Compatible with 9630672 Ice Maker
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 33-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.09 cu ft
- Handle Material:
- Plastic
- Handle Type:
- Reach-through
- Height:
- 65-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Metal, Plastic
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 13.06 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 192 lb
- Width:
- 29-3/4 in