This product requires certification to purchase.

18 cu. ft. Top Mount Freezer Refrigerator in White

You last purchased this on
 
Whirlpool

18 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #WWRT318FMDW
  • Item #5063435
  • Manufacturer Part #WRT318FMDW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

18 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #WWRT318FMDW
  • Item #5063435
  • Manufacturer Part #WRT318FMDW
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes Flexi-Slide™ bin
  • Electronic temperature controls
  • Freezer temperature control
  • Factory installed ice maker
  • Clear, humidity controlled crispers
  • Frameless glass shelves
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
18 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
33-1/2 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.09 cu ft
Height:
65-7/8 in
Installation Type:
Freestanding
Interior Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
13.06 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
Volts:
115V
Width:
29-3/4 in