This product requires certification to purchase.

18 in. 0.7 cf 700W Countertop Microwave Oven in White

This product has been replaced by

Whirlpool White 0.7 cu. ft. 700 W Countertop Microwave
Whirlpool 0.7 cu. ft. 700 W Countertop Microwave in White
Manufacturer Part #WMC10007AW
You last purchased this on
 
Whirlpool

18 in. 0.7 cf 700W Countertop Microwave Oven in White

  • Fast #
  • Part #WWMC1070XQ
  • Item #4077543
  • Manufacturer Part #WMC1070XQ
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Whirlpool White 0.7 cu. ft. 700 W Countertop Microwave
Whirlpool 0.7 cu. ft. 700 W Countertop Microwave in White
Manufacturer Part #WMC10007AW
Whirlpool

18 in. 0.7 cf 700W Countertop Microwave Oven in White

  • Fast #
  • Part #WWMC1070XQ
  • Item #4077543
  • Manufacturer Part #WMC1070XQ
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 18" W X 11" H X 12- 7/8" D
  • 0.7 cu ft capacity
  • 700W cooking power
  • 10-level variable cooking power control
  • Removable glass turntable
  • Electronic child lockout
  • Staged cooking
  • Braille Overlays and Special Needs Material Available
  • Non-sensor cooking cycles
  • Under the cabinet (UTC) mounting bracket included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
0.7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-3/16 in
Height:
10-1/2 in
Microwave Type:
Countertop
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Watts:
700 W
Width:
18 in