This product requires certification to purchase.

18 in. Chimney Extension Kit in Stainless Steel

You last purchased this on
 
Whirlpool

18 in. Chimney Extension Kit in Stainless Steel

  • Fast #
  • Part #WEXTKIT10ES
  • Item #7036190
  • Manufacturer Part #EXTKIT10ES
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

18 in. Chimney Extension Kit in Stainless Steel

  • Fast #
  • Part #WEXTKIT10ES
  • Item #7036190
  • Manufacturer Part #EXTKIT10ES
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chimney extension for 9'-12' ceilings
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20-1/2 in
Energy Star Compliant:
No
Height:
48 in
Hood Vent Type:
Chimney
Material:
Stainless Steel
Product Type:
Chimney Extension Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
No
Width:
18 in