This product requires certification to purchase.

19 cu. ft. Top Mount Freezer Refrigerator in White

You last purchased this on
 
Whirlpool

19 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #WWRT549SZDW
  • Item #4918232
  • Manufacturer Part #WRT549SZDW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

19 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #WWRT549SZDW
  • Item #4918232
  • Manufacturer Part #WRT549SZDW
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes Flexi-Slide™ bin
  • Electronic temperature controls
  • EZ connect ice maker compatible
  • Clear, humidity controlled crispers
  • LED interior lighting
  • Frameless glass shelves
  • Clear door bins
  • Additional door bin
  • ENERGY STAR® qualified
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
19 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
34-1/2 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.15 cu ft
Height:
65-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
14.08 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
Volts:
115V
Width:
29-3/4 in