This product requires certification to purchase.

2-1/2 x 1 in. Light Bulb in Clear

You last purchased this on
 
Whirlpool

2-1/2 x 1 in. Light Bulb in Clear

  • Fast #
  • Part #W8206232A
  • Item #8390024
  • Manufacturer Part #8206232A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

2-1/2 x 1 in. Light Bulb in Clear

  • Fast #
  • Part #W8206232A
  • Item #8390024
  • Manufacturer Part #8206232A
5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This product is a factory certified accessory these three words represent quality parts and accessories designed specifically for your appliance time tested engineering that meets our strict quality specifications
  • Package contains (1) microwave halogen light bulb
  • Tools needed: Multi screwdriver
  • The microwave halogen light bulb is a replacement accessory for the exterior bulb that mounts on the bottom of the appliance to illuminate the cooktop note that if the threads of the current light bulb are corroded, you may also need to replace the socket
  • Replacing this accessory will require basic hand tools, minor disassembly of the microwave and novice repair experience you must unplug the microwave or shut off the house circuit breaker for the appliance before installing this light bulb
  • This 40-watt bulb with small screw-in base is an accessory that can be used across several brands; check to see if your model number is compatible
  • Requires Certification

Specifications

Brand Model Compatibility:
4283106, PS11703471, W10637159
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
2-1/2 in
Product Type:
Light Bulb
Width:
1 in