2 Burner Radiant Cooktop in Black
2 Burner Radiant Cooktop in Black
Package Quantity Info:
Each: 1 Pallet: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The ceramic glass cooktop provides an ideal space for cooking and easy cleanup.
- This cooktop is built-in oven compatible and can be installed over a single built-in oven for added installation flexibility. G7CG3665XB and G7CG3064XB excluded.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-5/16 in
- Energy Star Compliant:
- No
- Height:
- 3-1/16 in
- Material:
- Ceramic Glass
- Number of Burners:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 1800 W
- Width:
- 16-9/16 in