This product requires certification to purchase.

35-5/8 in. 20 cu. ft. Counter Depth French Door Full Refrigerator in White

This product has been replaced by

No image available
20 CU FT FDBM
Manufacturer Part #WRFC2036RW
You last purchased this on
 
Whirlpool

35-5/8 in. 20 cu. ft. Counter Depth French Door Full Refrigerator in White

  • Fast #
  • Part #WWRF540CWHW
  • Item #7314999
  • Manufacturer Part #WRF540CWHW
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
20 CU FT FDBM
Manufacturer Part #WRFC2036RW
Whirlpool

35-5/8 in. 20 cu. ft. Counter Depth French Door Full Refrigerator in White

  • Fast #
  • Part #WWRF540CWHW
  • Item #7314999
  • Manufacturer Part #WRF540CWHW
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Freezer Temperature Controls
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
20 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
29-3/8 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.62 cu ft
Handle Material:
Metal
Height:
70-1/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
14.38 cu ft
Refrigerator Type:
Counter Depth, French Door, Full
UL Listed:
Yes
Volts:
115V
Width:
35-5/8 in