21 cu. ft. Side-By-Side Full Refrigerator in Fingerprint Resistant Stainless Steel
21 cu. ft. Side-By-Side Full Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 33-63/100 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.77 cu ft
- Height:
- 66-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 7
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.63 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 33-1/8 in