22 cu. ft. Bottom Mount Freezer and Full Refrigerator in Stainless Steel
22 cu. ft. Bottom Mount Freezer and Full Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SpillGuard™ glass shelves helps contain leaks and spills for easier cleanup
- FreshFlow™ produce preserver a filter absorbs excess ethylene gas that causes fruit and vegetables, like lettuce and cantaloupe, to spoil
- Deli drawer store plenty of meat and cheese with a deli drawer
- Energy Star® Rated
- Lead-Free
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Depth:
- 33-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.45 cu ft
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 16 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 32-5/8 in