23-7/8 in. 12 Place Settings Dishwasher in Biscuit
This product has been replaced by
Manufacturer Part #WDTA50SAKT
23-7/8 in. 12 Place Settings Dishwasher in Biscuit
Product Details
Product Details
- One-Hour Wash Cycle
- Multi-Step Cooking
- Smart Appliance
- Tap Touch Controls with Backlit Menu
- Guided Service
- Maintenance Alerts
- Remote Start
- Control Lock Mode
- CleanRelease® Non-Stick Interior
- Steam Cooking
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Control Type:
- Electronic
- Decibel Rating (dB):
- 50 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Plastic
- Height:
- 34-1/2 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in