This product requires certification to purchase.

23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Black Stainless

You last purchased this on
 
Whirlpool

23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Black Stainless

  • Fast #
  • Part #WWDTA50SAKV
  • Item #8942096
  • Manufacturer Part #WDTA50SAKV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Black Stainless

  • Fast #
  • Part #WWDTA50SAKV
  • Item #8942096
  • Manufacturer Part #WDTA50SAKV
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Fingerprint Resistant Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3rd rack
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
13 Place Settings
Color Finish Category:
Blacks
Color Finish Name:
Fingerprint Resistant Black Stainless Steel
Decibel Rating (dB):
47 dB
Depth:
24-1/2 in
Energy Star Compliant:
Yes
Handle Type:
Pocket
Height:
34-1/2 in
Interior Light:
No
NSF Certified:
No
Number of Cycles:
5
Number of Settings:
15
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Width:
23-7/8 in