23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Stainless Steel
23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Free up space for more dishes in the racks below with easy loading for silverware, hard-to-fit utensils like tongs or even measuring cups and spoons.
- Takes care of heavily soiled messes and other hard-to-clean dishes without the extra elbow grease by adding extra time to the cycle.
- Delay the start of the cycle up to 24 hours to make sure dishes are clean and dry when you need them.
- Clean dishes fast with a cycle that thoroughly takes care of plates, pans and glasses when you need them done in a hurry.
- Presoak and wash in one cycle so stuck-on food dissolves away without any extra steps.
- Sanitizes dishes by eliminating 99.999% of food soil bacteria.
- Helps remove stubborn grease and food grime with a high temperature wash.
- Use a clean, dry dish straight from the dishwasher thanks to added heat for drying.
- The display shows cycle progress and time remaining in hours and minutes so you know when your dishes will be ready.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Decibel Rating (dB):
- 47 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Height:
- 34-1/2 in
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Width:
- 23-7/8 in