23-7/8 in. Built-In Dishwasher in White
23-7/8 in. Built-In Dishwasher in White
Product Details
Product Details
- 3rd rack
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 47 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Height:
- 34-1/2 in
- Horsepower:
- 1/8 hp
- NSF Certified:
- No
- Number of Cycles:
- 5
- Number of Settings:
- 15
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in