23-7/8 in. Dishwasher in Stainless Steel
23-7/8 in. Dishwasher in Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Keep your kitchen quiet during cleanup with a dishwasher sound level of just 57 dBA
- A heavy cycle provides extra cycle time and takes care of heavily soiled messes and hard-to-clean dishes
- Skip scrubbing and pre-rinsing with the boost cycle this cycle uses more water, time and heat than the normal cycle and takes less time than the heavy cycle so you can target tough messes that need a little extra effort
- Use the normal cycle for normal amounts of food soil to clean up leftover messes from your day-to-day meals
- Clean dishes fast with a quick wash cycle that thoroughly takes care of plates and glasses when you need them done in a hurry
- High temperature wash option raises the water temperature to help remove stubborn grease and food grime
- A heated dry option allows you to use a clean, dry dish straight from the dishwasher thanks to added heat for drying
- Extended dry option extends your dry cycle about 30 minutes to help elevate drying performance for any cycle added time may vary per unit
- Heats the final rinse water to 155°F, eliminating 99.999% of food soil bacteria
- The triple filter wash system helps you skip the pre-rinse so you can spend less time scrubbing. How it works: A combination of three filters removes even tiny food particles from the wash water
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 57 dB
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- No
- Handle Material:
- Plastic
- Handle Type:
- Height:
- 33-1/4 in
- NSF Certified:
- No
- Number of Cycles:
- 4
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-87/100 in