23-87/100 x 27-1/4 in. Dishwasher in Monochromatic Stainless Steel
23-87/100 x 27-1/4 in. Dishwasher in Monochromatic Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Keep your kitchen quiet during cleanup with a dishwasher sound level of just 55 dBA
- Skip scrubbing and pre-rinsing with the boost cycle this cycle uses more water, time and heat than the normal cycle and takes less time than the heavy cycle so you can target tough messes that need a little extra effort
- Presoak and wash in one extended soak cycle to help stuck-on food dissolve away without any extra steps
- Clean dishes fast with a quick wash cycle that thoroughly takes care of plates and glasses when you need them done in a hurry
- Keep dishes clear of rinsed food particles with a triple filtration wash system that uses a coarse filter to catch large soils, a fine filter to catch medium soils and a micro-fine filter to catch small soils between wash stages
- A heavy cycle provides extra cycle time and takes care of heavily soiled messes and hard-to-clean dishes
- Use the normal cycle for normal amounts of food soil to clean up leftover messes from your day-to-day meals
- A heated dry option allows you to use a clean, dry dish straight from the dishwasher thanks to added heat for drying
- High temperature wash option raises the water temperature to help remove stubborn grease and food grime
- Extended dry option extends your dry cycle about 30 minutes to help elevate drying performance for any cycle added time may vary per unit
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 55 dB
- Depth:
- 27-1/4 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Towel Bar
- Height:
- 34 in
- Installation Type:
- Built-in
- NSF Certified:
- No
- Number of Cycles:
- 5
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-87/100 in