24 in. 11.6 cu. ft. Counter Depth Top Mount Freezer Full Refrigerator in White
24 in. 11.6 cu. ft. Counter Depth Top Mount Freezer Full Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Gallon door bin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 11.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Freezer Capacity (Cu Ft):
- 3 cu ft
- Height:
- 61-7/16 in
- Installation Type:
- Freestanding
- Refrigerator Capacity (Cu Ft):
- 8.6 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Volts:
- 115V
- Width:
- 24 in