This product requires certification to purchase.

12.9 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Whirlpool

12.9 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWRB533CZJZ
  • Item #8031630
  • Manufacturer Part #WRB533CZJZ
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

12.9 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWRB533CZJZ
  • Item #8031630
  • Manufacturer Part #WRB533CZJZ
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flexi-Slide™ bins
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
12.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Freezer Capacity (Cu Ft):
3.62 cu ft
Height:
71 in
Installation Type:
Freestanding
Refrigerator Capacity (Cu Ft):
9.36 cu ft
Refrigerator Type:
Bottom Mount Freezer
Width:
24 in