This product requires certification to purchase.

23-7/8 in. Dishwasher with Pocket Handle in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Whirlpool

23-7/8 in. Dishwasher with Pocket Handle in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWDP540HAMZ
  • Item #9918624
  • Manufacturer Part #WDP540HAMZ
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

23-7/8 in. Dishwasher with Pocket Handle in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWDP540HAMZ
  • Item #9918624
  • Manufacturer Part #WDP540HAMZ
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • AccuSense® soil sensor
  • AnyWare™ plus silverware basket
  • Remembers the last cycle
  • Includes 1-hour wash, normal, heavy and high temperature wash
  • Features sani-rinse option
  • Heated air dry
  • Soak and clean cycle
  • ENERGY STAR® qualified
  • Designed, engineered and assembled in the USA
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Monochromatic Stainless Steel
Control Type:
Digital
Decibel Rating (dB):
55 dB
Depth:
24-1/2 in
Energy Star Compliant:
Yes
Handle Material:
Plastic
Handle Type:
Pocket
Height:
34-1/2 in
NSF Certified:
Yes
Number of Settings:
4
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
24-1/2 in