24 in. Electric 4-Burner Smoothtop Freestanding Range in Heritage Stainless Steel
24 in. Electric 4-Burner Smoothtop Freestanding Range in Heritage Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 6" Elements
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- Capacity:
- 2.96 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 24 in
- Handle Material:
- Metal
- Height:
- 36 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 2000 W
- Weight:
- 195 lb
- Width:
- 24 in