24 in. Fingerprint Resistant Quiet Dishwasher with Boost Cycle in Stainless Steel
24 in. Fingerprint Resistant Quiet Dishwasher with Boost Cycle in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Keep your kitchen quiet during cleanup with a dishwasher sound level of just 55 dBA.
- Three 5" Cup Shelves fit six additional cups or small bowls to free up extra space in the racks below and conveniently fold down to stay out of the way when not in use.
- Presoak and wash in one Extended Soak Cycle to help stuck-on food dissolve away without any extra steps.
- Extra cycle time takes care of heavily soiled messes and hard-to-clean dishes.
- Skip scrubbing and pre-rinsing with the Boost Cycle. This cycle uses more water, time and heat than the Normal Cycle and takes less time than the Heavy Cycle so you can target tough messes that need a little extra effort.
- Use the Normal Cycle for normal amounts of food soil to clean up leftover messes from your day-to-day meals.
- Clean dishes fast with a cycle that thoroughly takes care of plates, pans and glasses when you need them done in a hurry.
- High Temperature Wash Option raises the water temperature to help remove stubborn grease and food grime.
- A Heated Dry Option allows you to use a clean, dry dish straight from the dishwasher thanks to added heat for drying.
- Extended Dry Option extends your dry cycle about 30 minutes* to help elevate drying performance for any cycle. Added time may vary per unit.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 8.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic Touch
- Decibel Rating (dB):
- 55 dB
- Depth:
- 27-1/4 in
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 33-1/2 in
- Horsepower:
- 0.075 hp
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in