24 in. Gas 4-Burner Sealed Freestanding Range in Heritage Stainless Steel
24 in. Gas 4-Burner Sealed Freestanding Range in Heritage Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ADA Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BTU:
- 15000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.96 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Heritage Stainless Steel
- Depth:
- 24 in
- Fuel Type:
- Natural Gas
- Height:
- 36-3/4 in
- MBH:
- 15
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- Width:
- 24 in