This product requires certification to purchase.

24 in. Mounting Kit for KDTM404EWH1 Dishwasher

You last purchased this on
 
Whirlpool

24 in. Mounting Kit for KDTM404EWH1 Dishwasher

  • Fast #
  • Part #WW10426979
  • Item #7237791
  • Manufacturer Part #W10426979
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

24 in. Mounting Kit for KDTM404EWH1 Dishwasher

  • Fast #
  • Part #WW10426979
  • Item #7237791
  • Manufacturer Part #W10426979
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Package contains (1) Dishwasher Under-Counter Bracket
  • Requires Certification

Specifications

Brand Model Compatibility:
KDTM404EWH1
Energy Star Compliant:
No
IAPMO Listed:
No
Length:
24 in
NSF Certified:
No
Product Type:
Dishwasher Mounting Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov