24 in. Smoothtop 4-Burner Electric Cooktop in Black
24 in. Smoothtop 4-Burner Electric Cooktop in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dishwasher-Safe Knobs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30, 40
- Burner Type:
- Smoothtop
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 5-1/4 in
- Material:
- Ceramic Glass
- Number of Burners:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 24 in