24 in. Top Mount Freezer and Full Refrigerator in Fingerprint Resistant Stainless
24 in. Top Mount Freezer and Full Refrigerator in Fingerprint Resistant Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Make room for large, high-traffic items with an adjustable shelf that slides back and stops at any point to give you the space you need, even if it’s just an inch, so you can fit and find it all.
- This optional icemaker adds convenient, easily accessible ice without having to worry about refilling ice trays.
- Free up shelf space with a Gallon Door Bin that gives you flexibility when and where you need it.
- Choose the ideal temperature for whatever foods you’re storing with convenient, up-front controls.
- Keep frozen items ice cold with controls that allow you to adjust the temperature level in the freezer compartment.
- Keep food looking as good as it tastes. Light is cast inside the refrigerator so food looks like it's supposed to.
- Adaptive defrost automatically monitors the freezer environment and runs the cycle only when necessary.
- Store more items on each shelf with wall-to-wall Frameless Glass Shelves in the fridge and freezer, which offer greater storage flexibility.
- Access food from either direction with doors that can hinge on the right or left.
- This refrigerator meets the Standards for Accessible Design specified by the Americans with Disabilities Act to provide equal access to all.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 11.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Freezer Capacity (Cu Ft):
- 3 cu ft
- Height:
- 61-7/16 in
- Installation Type:
- Freestanding
- Refrigerator Capacity (Cu Ft):
- 8.6 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- Volts:
- 115V
- Width:
- 24 in