24 in. Top Mount Freezer and Full Refrigerator in White
24 in. Top Mount Freezer and Full Refrigerator in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This optional icemaker adds convenient, easily accessible ice without having to worry about refilling ice trays.
- Free up shelf space with a Gallon Door Bin that gives you flexibility when and where you need it.
- Choose the ideal temperature for whatever foods you’re storing with convenient, up-front controls.
- Keep frozen items ice cold with controls that allow you to adjust the temperature level in the freezer compartment.
- Keep food looking as good as it tastes. Light is cast inside the refrigerator so food looks like it's supposed to.
- Adaptive defrost automatically monitors the freezer environment and runs the cycle only when necessary.
- Store more items on each shelf with wall-to-wall Frameless Glass Shelves in the fridge and freezer, which offer greater storage flexibility.
- Access food from either direction with doors that can hinge on the right or left.
- This refrigerator meets the Standards for Accessible Design specified by the Americans with Disabilities Act to provide equal access to all.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 11.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3 cu ft
- Handle Material:
- Plastic
- Height:
- 61-7/16 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 8.6 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- Volts:
- 115V
- Width:
- 24 in