This product requires certification to purchase.

24 x 22-3/8 in. 20A 2.9 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Whirlpool

24 x 22-3/8 in. 20A 2.9 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWOS52ES4MZ
  • Item #9836910
  • Manufacturer Part #WOS52ES4MZ
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

24 x 22-3/8 in. 20A 2.9 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWOS52ES4MZ
  • Item #9836910
  • Manufacturer Part #WOS52ES4MZ
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • AccuBake® temperature management system
  • Features 12-hour delay cook setting
  • Dual interior lighting
  • Electronic touch controls
  • High-heat self-cleaning system
  • Keep warm setting
  • Closed door broiling
  • Sabbath mode with Star K certification
  • Capacity: 3.1 cu ft
  • ADA certified
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
Capacity:
2.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Digital
Depth:
22-3/8 in
Door Style:
Drop Down
Energy Star Compliant:
No
Handle Material:
Stainless Steel
Height:
28 in
Installation Type:
Wall Mount
Interior Light:
Yes
Material:
Stainless Steel
Number of Elements:
1
Power Source:
Electric
Proposition 65:
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
2800 W
Width:
24 in
Wireless Communication:
Wi-Fi