25 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
This product has been replaced by
Manufacturer Part #WRFF3436RZ
25 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Access fresh filtered water and ice without ever opening the refrigerator door.
- Simplify cleanup with glass shelves that help contain spills and prevent liquids from leaking below.
- Get the room you need to store fruits and vegetables in their ideal environment.
- Easily organize frozen favorites with two-tier freezer storage, including two sliding bins.
- Resists fingerprints and smudges with steel that easily wipes clean. Available in Black Stainless Steel and Stainless Steel finishes.
- ENERGYSTAR® certified models exceed government standards to help save money on your utility bills.
- Move these adjustable bins anywhere in the door for increased loading flexibility when and where you need it.
- Clean these controls as easily as you use them.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.70 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 35-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.7 cu ft
- Handle Type:
- Reach-through
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 18 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 324 lb
- Width:
- 35-5/8 in