25 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
25 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Keep items you use most within easy reach. An exterior drawer gives you additional refrigeration space and lets you adjust temperature controls and dividers based on what you're storing.
- Clean these controls as easily as you use them.
- Access fresh filtered water and ice without ever opening the refrigerator door.
- Move these adjustable bins anywhere in the door for increased loading flexibility when and where you need it.
- Resists fingerprints and smudges with steel that easily wipes clean. Available in Black Stainless Steel and Stainless Steel finishes.
- Select the exact amount of filtered water you need. The dispenser will fill your container in ounces, cups or liters, and automatically shut off when it's done.
- Keep food looking as good as it tastes. Light is cast inside the refrigerator so food looks like it's supposed to.
- Adaptive defrost automatically monitors the freezer environment and runs the cycle only when necessary.
- Cool food quickly with technology that senses and adapts to create the ideal environment for food.
- ENERGYSTAR® certified models exceed government standards to help save money on your utility bills.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 34-5/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.73 cu ft
- Handle Type:
- Reach-through
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 17.78 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 316 lb
- Width:
- 35-5/8 in