26-1/8 in. 1200 CFM Internal Blower in Stainless Steel
26-1/8 in. 1200 CFM Internal Blower in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- With 1200 CFM in-line blower
- Features 3 speed levels
- Round duct measures 10"
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 14-11/16 in
- Diameter:
- 10 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-15/16 in
- Material:
- Stainless Steel
- Product Type:
- Blower
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 26-1/8 in