This product requires certification to purchase.

26-7/8 x 18-7/8 in. Trim Kit in Fingerprint Resistant Stainless Steel

Whirlpool

26-7/8 x 18-7/8 in. Trim Kit in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WMTK1627PZ
  • Item #10234359
3.2 out of 5 Customer Rating
Brand image
Whirlpool

26-7/8 x 18-7/8 in. Trim Kit in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WMTK1627PZ
  • Item #10234359
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This 27 in. Trim Kit is for a 1.6 Cu. Ft. Countertop Microwave and makes it easy to refresh and free up space in your new kitchen or kitchen remodel by converting your standard countertop microwave into a built-in model.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Height:
18-7/8 in
Length:
1-1/8 in
Microwave Type:
Built-in
Product Type:
Trim Kit
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Width:
26-7/8 in