27-1/4 x 39-5/16 x 27-7/8 in. 15A 5.3 cu. ft. Top Load Washer in White
27-1/4 x 39-5/16 x 27-7/8 in. 15A 5.3 cu. ft. Top Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2 in 1 removable agitator
- Load & Go™ dispenser
- Pretreat station plus
- Deep water wash option
- Smart appliance
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Capacitive Touch
- Depth:
- 27-7/8 in
- Energy Star Compliant:
- Yes
- Height:
- 39-5/16 in
- Material:
- Stainless Steel, Plastic
- Number of Cycles:
- 36
- Number of Settings:
- 5
- Number of Water Levels:
- 4
- Power Source:
- Electric
- RPM:
- 850
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, Android
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 146 lb
- Width:
- 27-1/4 in
- Wireless Communication - FEI:
- Wi-Fi