27-3/4 in. 4.5 cu. ft. 12-Cycle Top Load Washer in White
27-3/4 in. 4.5 cu. ft. 12-Cycle Top Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quick Wash cycle
- Easily prewash clothes and other items right in the washer with a conveniently located faucet that gives you easy access to an instant water stream to remove loose soils
- Get more water to help break down loose soils. This option automatically adds more water to your load, so heavily soiled clothes get an optimal clean
- Save a step by soaking and washing in one cycle. The presoak option starts washing your laundry after a 30 minute presoak
- Easily remove the industry-first 2 in 1 removable agitator when your load needs a little more space to move. Impeller wash action cleans by rubbing the fabrics against each other, while the design of the impeller’s surface helps drive clothes from the outer rim to the center, where the deepest cleaning happens
- Help protect fabrics with this stainless steel wash basket that gently guides clothes during the wash
- Enjoy a clean, streamlined look with the slow-close, see-through lid that lets you easily check on your load while it’s washing
- Unlock the lid any time simply by pressing the start/pause button. The lid automatically locks when the load sensing phase begins, at which point the Lid Lock icon on the console is illuminated
- Ensure dirty loads get the care they need with an extra rinse to wash away any lingering soils or detergent
- An American company for over 100 years
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-7/8 in
- Energy Star Compliant:
- No
- Height:
- 42-1/4 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Number of Settings:
- 12
- Number of Water Levels:
- 4
- Power Source:
- Electric
- RPM:
- 770
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120/240V
- Weight:
- 120 lb
- Width:
- 27-1/4 in