27-3/8 in. 5.3 cu. ft. Top Load Washer in White
27-3/8 in. 5.3 cu. ft. Top Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Deep water wash option: Get more water to help break down loose soils. This option automatically adds more water to your load, so heavily soiled clothes get an optimal clean
- Smooth spiral stainless steel wash basket: Help protect fabrics with this stainless steel wash basket that gently guides clothes during the wash
- Easy View™ full-width slow-close glass lid: Enjoy a clean, streamlined look with the slow-close see-through lid that lets you easily check on your load while it's washing
- Lid lock: Unlock the lid any time simply by pressing the start/pause button. The lid automatically locks when the load sensing phase begins, at which point the lid lock icon on the console is illuminated
- Energy Star® certified models exceed government standards to help conserve natural resources and save money on your utility bills
- Smooth impeller: Give clothes a thorough yet gentle clean. Designed so clothes have more room to move, the surface and vanes also help drive clothes from the outer rim to the center, where the deepest cleaning happens
- 5.3 cu. ft. capacity: Wash more than 3 baskets of clothes in a single load thanks to our washer with 5.3 cu. ft. capacity. You'll even have the space you need for bulky items like comforters
- Quick wash cycle: Your small, lightly soiled loads will be clean in as little as 30 minutes with the quick wash cycle (based on a 3-lb load)
- Extra rinse options: Two extra rinse options help ensure that messes and detergent are thoroughly rinsed away. Add it to heavily soiled clothes and loads with fabric softener to achieve an optimal clean
- Single load dispenser: Add detergent and fabric softener to their designated compartments so each gets dispensed at just the right time during the cycle
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Height:
- 37-1/4 in
- Interior Light:
- No
- Number of Cycles:
- 12
- Number of Settings:
- 5
- Number of Water Levels:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- RPM:
- 850
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 140 lb
- Width:
- 27-3/8 in