This product requires certification to purchase.

27 in. 7.4 cu. ft. Electric Dryer in White

You last purchased this on
 
Whirlpool

27 in. 7.4 cu. ft. Electric Dryer in White

Brand image
You last purchased this on
 
Whirlpool

27 in. 7.4 cu. ft. Electric Dryer in White

  • Fast #
  • Part #WCEM2795JQ
  • Item #7997599
  • Manufacturer Part #CEM2795JQ
4.2 out of 5 Customer Rating
Commercial 7.4 cu. ft. Non Coin Electric Dryer in White

X Points
$1,029.00
Call for Pricing
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-Velocity Airflow System
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Capacity:
7.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
29 in
Energy Star Compliant:
No
Height:
44 in
Interior Light:
No
Number of Cycles:
3
Number of Settings:
3
Power Source:
Electric
Product Type:
Front Load Dryer
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
240V
Watts:
5861 W
Weight:
164 lb
Width:
27 in



Customers Also Bought
1–6 of 18 items
Part #WWTW4855HW
Item #7503604
4.2 out of 5 Customer Rating
Requires Certification
Part #GGTW220ACWWW
Item #10365201
3.3 out of 5 Customer Rating
Requires Certification
Part #WWMH31017HS
Item #7264863
3.3 out of 5 Customer Rating
Requires Certification
Part #WCAE2795FQ
Item #7314900
3.1 out of 5 Customer Rating
Requires Certification
Part #GVTD52EASRWB
Item #9568585
4.3 out of 5 Customer Rating
Requires Certification
Part #WWED5010LW
Item #9529660
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WWED8127LC
Item #10130795
5 out of 5 Customer Rating
Requires Certification
Part #WWED6150PW
Item #10170114
4 out of 5 Customer Rating
Requires Certification
Part #WWED8620HC
Item #7625888
5 out of 5 Customer Rating
Requires Certification
Part #WWHD560CHW
Item #7628924
5 out of 5 Customer Rating
Requires Certification
Part #WWED5010LW
Item #9529660
4.4 out of 5 Customer Rating
Requires Certification
Part #WWGD4850HW
Item #7543264
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing