27 in. 7.4 cu. ft. Electric Dryer in White
27 in. 7.4 cu. ft. Electric Dryer in White
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced Moisture Sensing
- EcoBoost™ Option
- Wrinkle Shield™ Option
- Intuitive Controls
- Quad Baffles
- 7.4 cu. ft. Capacity
- Sanitize Cycle
- ENERGY STAR® Certified
- Closet-Depth Fit
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push Button
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Height:
- 38-3/4 in
- Interior Light:
- No
- Number of Cycles:
- 36
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 5400 W
- Weight:
- 250 lb
- Width:
- 27 in