This product requires certification to purchase.
27 in. 7.4 cu. ft. Electric Dryer in White
- Home /
- All Products /
- Appliances /
- Dryers
You last purchased this on
Whirlpool
27 in. 7.4 cu. ft. Electric Dryer in White
slide 1
You last purchased this on
Whirlpool
27 in. 7.4 cu. ft. Electric Dryer in White
- Fast #
- Part #WWHD560CHW
- Item #7628924
- Manufacturer Part #WHD560CHW
5 out of 5 Customer Rating
27 in. 7.4 cu. ft. Electric Dryer
X
Points
$1,549.00
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Purchase history
Whirlpool
27 in. 7.4 cu. ft. Electric Dryer in White
WHD560CHW
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- An American Company for Over 100 Years
-
Requires Certification
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Height:
- 38 in
- Interior Light:
- Yes
- Number of Cycles:
- 37
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 27 in
Customers Also Bought
1–6 of 18 items
Part #WWEE515S0LS
Item #9560658
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WW10869845
Item #7265925
3.3 out of 5 Customer Rating
Requires Certification
Points
$44.00
EACH
Part #WWFW560CHW
Item #7677475
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #EELFW4222AW
Item #8339617
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCRE3052BS
Item #9305009
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWDF332PAMS
Item #10191191
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1835VS
Item #8018678
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFWMH6PR
Item #3994911
3.3 out of 5 Customer Rating
Requires Certification
Points
$31.85
EACH
Part #PRD100404L
Item #7048328
5 out of 5 Customer Rating
Requires Certification
Points
$19.45
EACH
Part #FFMOS1846BS
Item #9884880
3.2 out of 5 Customer Rating
Requires Certification
Points
$309.99
EACH
Part #FFFCD2413US
Item #7655147
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWMH31017HS
Item #7264863
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED5620HW
Item #7625879
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED560LHW
Item #7625863
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGD5010LW
Item #9529661
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLHC1455W
Item #8879838
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GHTX26EASWWW
Item #10334967
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3400W
Item #8329186
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #WWED4850HW
Item #7544932
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED560LHW
Item #7625863
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGD6605MW
Item #9885558
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WCED9160GW
Item #7503672
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WCEM2795JQ
Item #7997599
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED6150PW
Item #10170114
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGD4850HW
Item #7543264
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED8620HC
Item #7625888
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED8127LC
Item #10130795
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED5010LW
Item #9529660
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED5620HW
Item #7625879
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRT519SZDM
Item #4918218
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRF767SDHZ
Item #7503620
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWDP540HAMZ
Item #9918624
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WW10869845
Item #7265925
3.3 out of 5 Customer Rating
Requires Certification
Points
$44.00
EACH
Part #WWOEC3030LS
Item #10100648
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRT511SZDM
Item #5025298
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWDT751SAPZ
Item #10191201
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing