27 in. 7.4 cu. ft. Gas Dryer in White
This product has been replaced by
Manufacturer Part #WGD5720RW
27 in. 7.4 cu. ft. Gas Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Help keep wrinkles from setting into clean, dry fabrics with the Wrinkle Shield™ option. It keeps clothes tumbling for up to 150 minutes after the cycle ends or until you open the door
- Get plenty of room to dry the large loads you washed in the matching front load washer. This 7.4 cu. ft. dryer easily handles bulky items like comforters and sleeping bags
- Let the dryer guide you to the right cycle combinations or customize up to 36 of your own to get the right type of fabric care for whatever you're drying
- The sanitize cycle provides care for your clothes in the dryer while eliminating 99.9% of common household bacteria. Bacteria tested were K. pneumoniae, P. aeruginosa, S. aureus
- Three sensors offer added protection against over drying by tracking both moisture and temperature to adapt drying times and end the cycle at just the right time
- Use less energy while getting great drying performance with the EcoBoost™ option. This option saves energy by using less heat and an extended cycle time. Savings may vary by load type
- Four baffles tumble clothes in a randomized pattern, allowing items to open up freely. This helps increase the effectiveness of the dryer for small loads
- Get a space-saving design with closet-depth fit that allows for more flexible installation in your laundry space. Designed to fit a 33" installation depth
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 38-1/8 in
- Interior Light:
- No
- Number of Cycles:
- 36
- Number of Settings:
- 4
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 141 lb
- Width:
- 27 in