This product requires certification to purchase.

27 in. 9.8 cf 3-Cycle Electric Combination Washer and Dryer in White

You last purchased this on
 
Whirlpool

27 in. 9.8 cf 3-Cycle Electric Combination Washer and Dryer in White

  • Fast #
  • Part #WCET9100GQ
  • Item #7741364
  • Manufacturer Part #CET9100GQ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

27 in. 9.8 cf 3-Cycle Electric Combination Washer and Dryer in White

  • Fast #
  • Part #WCET9100GQ
  • Item #7741364
  • Manufacturer Part #CET9100GQ
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Space Saving Configuration
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
9.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Height:
74 in
Interior Light:
No
Number of Cycles:
3
Number of Settings:
3
Power Source:
Electric
RPM:
1000
Smart Home Enabled:
No
UL Listed:
No
Volts:
240V
Weight:
372 lb
Width:
27 in