This product requires certification to purchase.

27 in. Pedestal in White

You last purchased this on
 
Whirlpool

27 in. Pedestal in White

Brand image
You last purchased this on
 
Whirlpool

27 in. Pedestal in White

  • Fast #
  • Part #WWFP2715HW
  • Item #7806784
  • Manufacturer Part #WFP2715HW
4.7 out of 5 Customer Rating
27 in. Pedestal

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Laundry Pedestal
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
WFW9620H, WGD9620H and WED9620H
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-5/16 in
Height:
15-1/2 in
Product Type:
Pedestal
Width:
27 in



Call for Pricing
Call for Pricing