27 in. Pedestal in White
27 in. Pedestal in White
Frequently Purchased Together
Product Details
Product Details
- 27" W x 10" H x 26 13/16" D
- 10" laundry pedestal
- Raises washer and dryer to a more comfortable height for loading and unloading
Specifications
- Brand Model Compatibility:
- Maytag
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-13/16 in
- Height:
- 10 in
- Product Type:
- Pedestal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Width:
- 27 in