27 x 29-7/8 in. 120/240V 7.4 cu. ft. Electric Smart Home Enable Front Load Dryer in White
27 x 29-7/8 in. 120/240V 7.4 cu. ft. Electric Smart Home Enable Front Load Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Advanced moisture sensing
- Smart appliance
- Intuitive controls
- Wrinkle Shield™ Plus option with steam
- EcoBoost™ option
- Quick dry cycle
- Static reduce option
- 7.4 cu. ft. capacity
- Dryer rack
- ENERGY STAR® certified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 26
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push Button
- Depth:
- 29-7/8 in
- Energy Star Compliant:
- Yes
- Height:
- 42-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 36
- Number of Doors:
- 1
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120/240V
- Weight:
- 121 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi