27 x 29-7/8 in. 240V 7.4 cu. ft. Electric Dryer in Chrome Shadow
27 x 29-7/8 in. 240V 7.4 cu. ft. Electric Dryer in Chrome Shadow
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Help prevent over drying. Three sensors track moisture and temperature, adapting drying times to end the cycle at just the right time
- Connect to more. Enjoy smart features that help you streamline your laundry routine and keep your day moving. No subscription required
- Let the dryer guide you to the right cycle combinations or customize up to 36 of your own to get the right type of fabric care for whatever you're drying
- Help keep wrinkles from setting into clean, dry fabrics. The Wrinkle Shield™ plus option with steam uses tumbling and steam for up to 150 minutes after the cycle ends or until you open the dryer door for improved wrinkle-fighting performance
- Use less energy while still getting great drying performance with the EcoBoost™ option that uses less heat and extended cycle times for greater energy efficiency
- Release wrinkles with the steam refresh cycle. It uses water and heat to get clothes ready to wear without rewashing
- Help decrease static with the static reduce option, which combines a mist of water with tumbling after the load is dry
- The sanitize cycle provides care for your clothes in the dryer while eliminating 99.9% of common household bacteria
- Dry a small load quickly or customize settings to add more time. Plus, you can choose to remember your settings for your next load of laundry
- With a 7.4 cu. ft. capacity dryer drum, there’s plenty of room to easily handle the large loads you washed in the matching top load washer
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Shadow
- Control Type:
- Digital
- Depth:
- 29-7/8 in
- Energy Star Compliant:
- Yes
- Height:
- 42-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 36
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049606453
- Volts:
- 240V
- Weight:
- 121 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi