27 x 31 in. 120V 7.4 cu. ft. Gas Front Load Dryer in White
27 x 31 in. 120V 7.4 cu. ft. Gas Front Load Dryer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Help keep wrinkles from setting into clean, dry fabrics. The Wrinkle Shield™ Plus option with Steam uses tumbling and steam for up to 150 minutes after the cycle ends or until you open the dryer door for improved wrinkle-fighting performance
- Get plenty of room to dry the large loads you washed in the matching front load washer. This 7.4 cu. ft. dryer easily handles bulky items like comforters and sleeping bags
- Let the dryer guide you to the right cycle combinations or customize up to 36 of your own to get the right type of fabric care for whatever you're drying
- Built to reduce wrinkles, the steam refresh cycle quickly revives clothes without the need for a full wash cycle
- The sanitize cycle provides care for your clothes in the dryer while eliminating 99.9% of common household bacteria
- Three sensors offer added protection against over drying by tracking both moisture and temperature to adapt drying times and end the cycle at just the right time
- Help decrease static with the static reduce option, which combines a spray of mist with tumbling after the load is dry
- Use less energy while getting great drying performance with the EcoBoost™ option. This option saves energy by using less heat and an extended cycle time
- Four baffles tumble clothes in a randomized pattern, allowing items to open up freely. This helps increase the effectiveness of the dryer for small loads
- Raise your dryer for easier loading and unloading. Optional laundry pedestals also provide space-saving storage for detergent, dryer sheets and other supplies
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 38-1/8 in
- Interior Light:
- No
- Number of Cycles:
- 37
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 155 lb
- Width:
- 27 in