27 in. 5.0 cu. ft. Electric Front Load Washer in White
This product has been replaced by
Manufacturer Part #WFW6720RW
27 in. 5.0 cu. ft. Electric Front Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Regular-sized loads will be clean in as little as 25 minutes with the quick wash cycle
- Let the washer guide you to the right cycle combinations or customize up to 35 of your own to get the right type of fabric care for whatever you're washing
- Get help removing everyday stains with the steam clean option, which gets deep into fabrics with increased wash action and heat
- Fit more in a single load with our largest capacity front load washer at 5.0 Cu. Ft
- Give your most vibrant colors the care they need with the cold wash cycle that adjusts wash actions and time, combined with gentle temperatures, to provide optimal fabric care
- The Presoak option lets you skip soaking outside of the washer. Extra time is added in the washer before the wash cycle, which starts automatically when the option is complete
- Add detergent, bleach and fabric softener to their designated compartments so each gets dispensed at just the right time during the cycle
- Advanced technology helps reduce vibration and helps prevent loads from becoming unbalanced for a quiet, smooth wash cycle
- Give clothes the care they need with the sleek pattern of the stainless steel wash basket that gently guides them
- ENERGY STAR® certified models exceed government standards to help conserve natural resources and save money on your utility bills
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Depth:
- 33-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 40 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 37
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- RPM:
- 1160
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 240 lb
- Width:
- 27 in