28 cu. ft. Side-By-Side Full Refrigerator in Fingerprint Resistant Stainless Steel
28 cu. ft. Side-By-Side Full Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 28 cu. ft. Capacity
- Get an extra full shelf in the freezer with an ice bin that's been moved to the door.
- Store more items on each shelf with wall-to-wall frameless glass shelves, which offer greater storage flexibility.
- Move these adjustable bins anywhere in the door for increased loading flexibility when and where you need it.
- Adaptive defrost monitors the freezer environment and runs the cycle only when necessary.
- Store fruits and vegetables in their ideal environment.
- Keep food looking as good as it tastes. Light is cast inside the refrigerator so food looks like it's supposed to.
- Easily find water and ice at night when you turn on the dispenser night-light.
- Get a seamless look with door hinges that stay out of sight.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28.49 cu Ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 34-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 10.93 cu ft
- Handle Type:
- Reach-through
- Height:
- 68-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 17.56 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- Temperature Range:
- 33 to 45 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 283 lb
- Width:
- 36 in